Zoro Homepage

1/4'' Drive Torque Screwdriver Set for HVAC and Gunsmiths, 20 Bits, 10-50 In-Lbs Range

  • Mfr # 10573B

  • Zoro # G721697203


product price: $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10573B
Zoro #
G721697203
UPC #
837013105732
Country of Origin
Taiwan, Province of China

Description

The Neiko torque screwdriver is an economical solution for delivering precise, but powerful levels of rotating force to threaded fasteners, such as screws and bolts, without damaging them. What Is a Torque Screwdriver? Torque screwdrivers, sometimes called torque drivers, provide specific levels of torque by limiting the pressure generated by the tool. This is a common need in precision applications where fasteners must carefully, but securely bind components. The Torque Tool Set You Need The Neiko Torque Driver is designed as a multi-use hand tool, suitable for electronic repair, firearm accurizing, instrument assembly, as well as general use. It has a 10-50 inch-pound torque range, adjustable in 5 inch-pound increments. Torque adjustments are easily made with the 'Pull-Turn-Lock' handle design. Levels are visible in the embedded meter window, and selected tension is automatically locked in with each adjustment. During use, fasteners turn with minimal effort, but as a set torque level is reached, the handle section of the tool clicks forward with each attempted turn. This movement is separate from the shank and bit, limiting unnecessary wear on fasteners or other components. The tool features a 1/4'' long shank to increase its reach, 20 bits in various common head types and sizes, and a universal 1/4'' drive head making it compatible with any additional 1/4'' sockets. A heavy duty hardshell case, and two removable bit holders are also included. The Set Includes Long shank torque screwdriver 1/4'' hex adapter 20 total bits with 2 bit holders: Phillips: 2 x #0, 2 x #1, 2 x #2, 2 x #3 Slotted: 4mm, 6mm Tamper Proof Torx: T10, T15, T20, T25, T30, T40 Hex: 3mm, 4mm, 5mm, 6mm Hardshell case and users guide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.