1/4'' Hex Nut Driver Set For Impact Drill and Driver, 20 Piece, 4-12 mm & 5/32''-1/2'', CR-V Steel

  • Mfr # 10068A

  • Zoro # G921697256


product price: $8.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10068A
Zoro #
G921697256
UPC #
816914024007
Country of Origin
China

Description

Whether you are a weekend warrior or a professional contractor, the NEIKO 10068A Power Nut Driver Bit Set is a must-have addition to your toolbox. Constructed from forged and hardened chrome vanadium steel, this set is heavy-duty, built to last. Featuring a full range of sizes, including: 10 pcs SAE: 5/32'', 3/16'', 7/32'', 1/4'', 9/32'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'' 10pcs metric: 4mm,5 mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm. This set is ready for use with any impact driver, power drill or screwdriver. Compact storage keeps bits handy. Constructed from forged and hardened chrome vanadium steel, this set is heavy-duty, built to last.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.