Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Automatic Wire Stripper, Cutter and Crimping Tool, 10 AWG Cut Capacity

  • Mfr # 01924A

  • Zoro # G821697295


product price: $14.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01924A
Zoro #
G821697295
UPC #
837013019244
Country of Origin
China

Description

The Heavy Duty Wiring Tool for Pros and DIYers Neiko's 3-in-1 automatic wire stripper is a multi-use electrical wiring tool designed for both professional and home use. Most wire strippers require two hands and some guesswork. Neiko's 3-In-1 Automatic Wire Stripper changes this by doing the stripping for you, with only one hand. To use, simply place your wire between the two machined jaws at the tool's head, select the desired exposed wire length (1/4'' to 3/4'') using the flip-up red gauge stopper, and squeeze. The two jaws clamp down, automatically selecting the right tension to hold the wire without damaging it, and pull insulation away. The result is a perfectly stripped wire. The tool is compatible with 10-24 gauge wires, and includes a micro-adjustment thumb wheel for setting tension and clearance for smaller gauge wires beyond 20 AWG. Wire Cutting and Wire Crimping Wire cutter and wire crimper functionality built into the spring-loaded handle of this tool make it a must-have addition to any professional or DIY electrician tool kit. Wire cutting high-frequency heat treated blades make clean cuts on wires from 10-24 AWG, while the crimper tool crimps wires rated 10-22 AWG insulated, 4-22 AWG non-insulated and 7-8 mm auto ignited terminals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.