Zoro Homepage

3/4'' Dr. Adjustable Click Torque Wrench, SAE, 50-300 Ft-Lb, 34'' Length

  • Mfr # 03711B

  • Zoro # G021697194


product price: $143.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03711B
Zoro #
G021697194
UPC #
837013037118
Country of Origin
Taiwan, Province of China

Description

Use the dual range 50-300 foot-pound (100-500 Nm) NEIKO 3/4'' Drive Torque Wrench to prevent damages to parts or fasteners caused by over-tightening during assembly. This unit provides readings in foot-pounds and Newton-meters while the locking feature adjusts quick and easy. As you tighten fastener, you will hear and feel a ''click'' when pre-set torque value is reached. Our redesigned grip offers comfort while working and the all-steel construction, chrome moly ratchet head is corrosion resistant for durability. Specifications: -Drive: 3/4 inch -Ratchet: Cr-Mo, 24 tooth -Length: 34-1/4 inch -Dual Range: 50-300 foot-pound / 100-500 Nm -Increment: 2.5 foot-found / 2.5 Nm -Accuracy: +/- 4% IMPORTANT: Please read manual and all safety measures before use. Store at lowest setting when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.