Zoro Homepage

3/4'' Dr. Deep Impact Socket Set, Metric

  • Mfr # 02460A

  • Zoro # G021697385


product price: $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02460A
Zoro #
G021697385
UPC #
837013024606
Country of Origin
Taiwan, Province of China

Description

From trucks and tractors to heavy equipment and large machinery, big service and repair jobs need the 3/4'' Drive Deep Impact Socket Set. Made for use with impact wrenches, these premium chrome vanadium sockets deliver superior performance. Deep broach offers the length to reach over threaded shafts and into recesses. high-torque, 6-point design contacts and grips the stronger flat sides of fastener head, not the weaker corners, to prevent stripping or round-off under extreme stress. Extra large, high-contrast size markings are permanently laser etched onto each socket, making size selection quick and easy, even in low light. A durable black phosphate finish protects from rust and corrosion. Rugged case keeps everything organized for neat, efficient storage and makes it easy to carry to the job. Set Includes: 8-piece 3/4'' drive impact sockets (Metric): 26, 27, 29, 30, 32, 35, 36, 38 mm; Complete with storage case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.