Zoro Homepage

3/4'' Dr. Deep Impact Socket Set, SAE

  • Mfr # 02409A

  • Zoro # G221697215


product price: $278.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02409A
Zoro #
G221697215
UPC #
837013024095
Country of Origin
Taiwan, Province of China

Description

From trucks and tractors to heavy equipment and large machinery, big service and repair jobs need the 22-Piece 3/4'' Drive Impact Socket Set, with a range of sizes from 7/8 inch to 2 inch. Whether you drive them with an impact wrench or by hand, these premium chrome molybdenum sockets deliver superior performance. To prevent stripping or round-off under high stress, they feature a 6-point, high-torque design that contacts and grips the stronger flat sides of nut or bolt head, not the weaker corners. Extra large, high-contrast size markings are permanently laser etched onto each socket, making size selection quick and easy, even in low light. The 18 inch, 24-tooth quick-release ratchet, with non-slip knurled handle, locks onto sockets so they won't stick to fastener or fall off. To loosen frozen fasteners, grab the 18 inch breaker bar. Its sliding T head can be positioned at any point for maximum two-handed leverage. All parts are protected by a durable, corrosion-resistant black phosphate finish, and store in a heavy duty carry case. Set Includes: 16-piece 3/4'' drive impact sockets: 7/8, 15/16, 1 inch, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-3/4, 1-13/16, 1-7/8, 2 inch; 1-piece 13/16 inch square socket (for inner cap nuts); 2-piece 3/4'' drive extensions: 5 inches, 10 inches; 1-piece 3/4'' drive 18 inches quick-release ratchet handle (24 tooth); 1-piece 3/4'' drive 18 inches sliding T head breaker bar; 1-piece storage case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.