Zoro Homepage

3/4'' Dr. Impact Socket Set, SAE and Metric

  • Mfr # 02347A

  • Zoro # G121697155


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02347A
Zoro #
G121697155
UPC #
816914023246
Country of Origin
Taiwan, Province of China

Description

This deep-impact socket set includes 18 sockets and 2 extension bars so you can be ready for any job. Each socket in this SAE and metric hex-socket set fits perfectly inside the blow-molded case, which will keep your tools clean and protected. Labeled slots make for easy identification and storage. From the back of your truck to the garage, this case keeps your tools safe anywhere. On the job, the chrome vanadium steel’s black phosphate coating on each socket fights corrosion and provides maximum durability. Each socket in this 6-point hex-head socket set is designed to keep its grip and won’t wear down, even under extreme levels of torque. You’ll be able to use these heavy-duty tools on every job for years to come. The high-contrast laser-etched markings on each socket and the case make for easy identification of pieces and sizes. This means greater accuracy, fewer mistakes, and less stress. This set will keep you organized and prepared for any job. No matter the job, NEIKO has your back with our durable, dependable, and strong tools. Sizes Included: SAE socket set: 1'', 1 1/16'', 1 1/8'', 1 1/4'', 1 5/16'', 1 3/8'', 1 7/16'', and 1 1/2''; Metric socket set: 26 mm, 27 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, and 38 mm; Extension bars: 4'' and 8''.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.