Zoro Homepage

3/4'' Dr. Impact Socket Set, SAE and Metric, Shallow

  • Mfr # 02499A

  • Zoro # G821697158


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02499A
Zoro #
G821697158
UPC #
837013024996
Country of Origin
Taiwan, Province of China

Description

The NEIKO 3/4''-drive shallow impact socket kit has all the fastener tools you need to be ready for any job. This 27-piece complete socket set includes SAE and metric sockets, 2 extension bars, a ratchet handle, and a sliding T bar that fit perfectly inside the included blow-molded protector case. Labeled slots in the case make for easy identification and storage, and a high-contrast laser-etched size marking on each socket helps you quickly identify which piece you need. Each piece in this socket and extension set is constructed from heavy-duty chrome vanadium steel and coated with a black phosphate coating that fights provides maximum durability. The 6-point flank drive on each socket holds onto fasteners and slows down round off on corners to protect fasteners and sockets, even under extreme levels of torque. The set includes 12 standard SAE sockets in the following sizes: 7/8'', 15/16'', 1'', 1 1/8'', 1 3/16'', 1 5/16'', 1 3/8'', 1 7/16'', 1 5/8'', 1 3/4'', 1 7/8'', and 2''. It also includes 10 metric sockets in the following sizes: 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 38 mm, 41 mm, 46 mm, and 50 mm. It comes with 2 extension bars (4'' and 8''), an 18'' sliding T bar, and an 18'' hand ratchet bar. Use these professional and reliable tools for automobile jobs at the mechanic shop or on any nuts, screws, and bolts that need to be tightened or removed. This complete impact socket set will keep you organized and prepared for any situation. No matter the job, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.