Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Dr. Breaker Bar, 15 Inches Long, Flex Head

  • Mfr # 00338A

  • Zoro # G021697576


product price: $17.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00338A
Zoro #
G021697576
UPC #
837013003380
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 3/8''-Drive Premium Breaker Bar for removing stubborn and rusty nuts and bolts! The drive and extra-long handle combine to create the maximum amount of leverage and torque power for easy fastener removal. Our heavy-duty breaker bar is designed with drop-forged, heat-treated chrome vanadium for intense resistance to corrosion and grime and features a polished chrome finish that makes it easy to keep clean. With a 180-degree flexible head, this socket-wrench breaker bar extends to hard-to-reach spots and features a strong spring-loaded ball bearing that holds sockets securely in place, no matter the size. This handy tool also has a grooved Cr-V steel handle that fits perfectly in your hand for extra control and comes in 12'' and 15'' lengths to help you get jobs done right. You can use our strong, durable auto wrench as a tire bar or a wrench-extender tool, or you can apply it to older machine parts that need the fasteners replaced. Our extension breaker bar is an essential tool for every professional or DIYer. Whether you need a lug wrench, tire-repair tools, or a longer extension breaker bar, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.