Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Dr. Extendable Ratchet, 72-Tooth

  • Mfr # 03067A

  • Zoro # G421697305


product price: $21.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03067A
Zoro #
G421697305
UPC #
837013030676
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 03067A Extendable Ratchet Handle that’s perfect for loosening and tightening fasteners in tight spaces. This ratcheting handle is made with drop-forged, heat-treated chrome vanadium that’s durable and long-lasting. The chrome vanadium construction also makes this tool resistant to abrasions, oxidation, corrosion, and shock. This tool features a 72-tooth mechanism that rotates the tool in 5-degree increments, and it can handle large amounts of torque power for even the toughest jobs. This amazing tool is reversible, so you can change directions at any time. It features a quick-release drive head that lets you switch sockets easily and has spring-loaded ball bearings, which help the sockets stay in place. It also has a telescoping extension design that lets it access hard-to-reach spots, and it’s simple to decompress the handle once you’re done using it. This tool is available with a 1/2''-drive or 3/8''-drive extendable ratcheting handle. The 3/8''-drive ratcheting handle extends from 8 1/2'' to 12 3/8'', and the 1/2''-drive ratcheting handle extends from 12'' to 17 1/2''. The handle features a soft rubber grip that helps prevent fatigue. Whether you need a new addition to your ratchet socket set for home use or a tool for mechanic, automotive, or other professional industry jobs, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.