Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Dr. Extra-Long Ball-End Hex-Bit Socket Set, Metric Sockets

  • Mfr # 10243A

  • Zoro # G121697261


product price: $18.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10243A
Zoro #
G121697261
UPC #
816914020788
Country of Origin
Taiwan, Province of China

Description

Bits made from premium S2 alloy steel for superior hardness that reduces wear-out and insures longevity High strength chrome vanadium sockets provide superior torque for greater turning power and mirror chrome finish for corrosion resistance 4-1/4 Inch (110mm) extra long shaft extends reach to fasteners in deep and tight spots Precisely machined ball end ensures accurate tip size and allows access to fasteners from multiple angles to get around obstructions Set includes a heavy duty storage case and 7 pcs 3/8 in. drive metric hex bit sockets: 3, 4, 5, 6, 7, 8, 10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.