Zoro Homepage

3/8'' Dr. Extra-Long Ball-End Hex-Bit Socket Set, SAE Sockets

  • Mfr # 10244A

  • Zoro # G021697491


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10244A
Zoro #
G021697491
UPC #
816914021761
Country of Origin
Taiwan, Province of China

Description

The NEIKO 3/8''-Drive Extra-Long Ball-End Hex-Bit Socket Set gives you extra power and precision when you need to apply or remove screws, bolts, and other fasteners. Each bit is made from durable premium S2 alloy steel and features a silver chrome finish for added longevity and protection against rust and corrosion. These powerful hex sockets will withstand extreme torque to handle even the toughest fasteners. Each socket has a precise 3/8''-drive (10 mm) hex-bit shaft, measures 4 1/4'' long, and has a machined ball end to ensure accurate tip size. This extra-long socket set allows access to fasteners from multiple angles to get around tight obstacles. This set is available in a 7-piece SAE or metric set and includes a wide variety of socket sizes to handle all your fastener needs. The SAE set includes the following sizes: 1/8'', 5/32'', 3/16'', 7/32'', 1/4'', 5/16'', and 3/8''. The metric set includes the following sizes: 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, and 10 mm. Our socket bit set comes in a heavy-duty blow-molded storage case for optimal organization. It’s ideal for home use, hobby or DIY projects, and jobsite use. When it comes to fasteners, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.