Zoro Homepage

3/8'' Dr. Impact Socket Set, Metric and SAE, Shallow & Deep, Swivel Sockets

  • Mfr # 02471A

  • Zoro # G021697224


product price: $197.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02471A
Zoro #
G021697224
UPC #
816914023291
Country of Origin
Taiwan, Province of China

Description

The NEIKO 02471A 3/8'' Drive Impact Socket Set comes loaded with 67 pieces consisting of both SAE and Metric sizes, quick release ratchet handle, extension bars, and adapters making it perfect for DIY projects in the home garage or for professional mechanics at an auto shop! Each piece is constructed with Premium Chrome Vanadium and Chrome Molybdenum Steel to withstand extreme torque and stress during heavy use against fasteners. And with its 6-Point Hex Design, it’ll prevent rounding off of corners while using with impact and electric wrenches. Product Features: - Laser-Etched markings for easy identification of sockets and measurements - Blow molded case with secured two lever locks to easily store, organize, protect, and carry - Corrosion Resistant Black Phosphate Coating to protect against dirt, oil, and grease - 20 x 3/8 Inch Drive Standard Shallow Impact Sockets: SAE: 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'' Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 20 x 3/8 Inch Drive Deep Impact Sockets: SAE: 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'' Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 20 x 3/8 Inch Drive Universal Swivel Impact Sockets: SAE: 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'' Metric: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm - 3 x 3/8 Inch Drive Impact Extension Bars - 3'', 6'', 10'' - 3/8 Inch Drive 7-1/2'' Quick-Release Ratchet Handle (72 Tooth) - 3/8 Inch Drive Impact Universal Joint - 1/2 Inch to 3/8 Inch Drive Impact Adapter - 3/8 Inch Socket Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.