Zoro Homepage

3/8'' Dr. Impact Socket Set, SAE and Metric

  • Mfr # 02440A

  • Zoro # G621697259


product price: $69.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02440A
Zoro #
G621697259
UPC #
816914021365
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 3/8''-Drive Impact Socket Set with SAE and metric sockets! It includes both deep and standard SAE and metric sockets with easy-to-read laser-etched markings for quick identification. Each socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed with drop-forged premium CrV steel for maximum life and durability. With a 6-point hex socket design to protect from round off and other damage, each socket in this socket extension set can be used with complete confidence. This set includes extension bars and a U-joint adapter to let you reach more angles on fasteners in tight places. It also comes with a blow-mold socket case that has an individual space for each piece. Secure levers on the case prevent it from opening while you are traveling from jobsite to jobsite. This set includes the following SAE standard and SAE deep sizes: 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', and 3/4''. It also includes the following metric deep and metric standard sizes: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, and 19 mm. Additionally, each set comes with one 3''-drive and one 6''-drive impact extension bar, a 3/8'' universal joint, and a 1/2-to-3/8'' reducer. Whether you need this high-quality socket set for use on a housing construction site or for an automotive mechanic job, it will help you get the job done quickly and efficiently for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.