Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Dr. Impact Socket Set, SAE and Metric, Shallow

  • Mfr # 02432A

  • Zoro # G321697429


product price: $25.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02432A
Zoro #
G321697429
UPC #
816914023352
Country of Origin
Taiwan, Province of China

Description

The NEIKO 02432A 3/8 inch Drive Standard Impact Socket Set comes loaded with 21 pcs consisting of both SAE and Metric sizes, making it perfect for DIY projects in the home garage or for professional mechanics at an auto shop! Each piece is constructed with Premium Chrome Vanadium Steel to withstand extreme torque and stress during heavy use against fasteners, nuts, and bolts. And with its 6-Point Hex Design, it’ll prevent rounding off of corners while using with impact and electric wrenches. Product Features: - Laser-Etched markings for easy identification of sockets and measurements - Blow molded case with secured two lever locks to easily store, organize, protect, and carry - Black Phosphate Coating to protect against dirt, oil, and grease - 21 piece set consisting of: SAE Sizes - 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'' Metric Sizes - 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.