Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Dr. Impact Socket Set, Shallow and Deep, Metric

  • Mfr # 02433A

  • Zoro # G021697156


product price: $44.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02433A
Zoro #
G021697156
UPC #
816914023369
Country of Origin
Taiwan, Province of China

Description

The NEIKO 02433A 3/8 inch Drive Standard and Deep Impact Socket Set comes stocked with 26 pcs consisting of Metric sizes, making it perfect for DIY projects in the home garage or for professional mechanics at an auto shop! Each piece is constructed with Premium Chrome Vanadium Steel to withstand extreme torque and stress during heavy use against fasteners, nuts, and bolts. And with its 6-Point Hex Design, it’ll prevent rounding off of corners while using with impact and electric wrenches. Product Features: - Laser-Etched markings for easy identification of sockets and measurements - Blow molded case with secured two lever locks to easily store, organize, protect, and carry - Black Phosphate Coating to protect against dirt, oil, and grease - 21 piece set consisting of: Metric Standard Sizes - 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm Metric Deep Sizes - 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.