Zoro Homepage

3/8'' Dr. Impact Socket Set, Shallow and Deep, SAE

  • Mfr # 02434A

  • Zoro # G121697483


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02434A
Zoro #
G121697483
UPC #
816914023376
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 3/8''-drive standard and deep SAE impact socket set. It includes standard and deep metric sockets with easy-to-read laser-etched size markings for quick identification. Each socket is protected from oil, dirt, and grease thanks to a phosphate coating and is constructed from premium CrV steel for maximum life and durability. With a 6-point hex-socket design to protect from round off and other damage, each socket can be used with complete confidence. This socket extension set includes 20 pieces and a convenient range of sockets for a variety of projects. Both the standard and deep sockets come in the following sizes: 5/16'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', and 7/8''. They’re perfect for impact guns or electric wrenches. With just the right number of sockets, this NEIKO socket set is ideal for quick jobs and more intense builds. It comes in a convenient blow-molded storage case that keeps the sockets securely in place and allows for easy organization, quick access, and easy travel to and from the jobsite. Whether you need this high-quality socket set for housing construction or automotive work, it will help you get the job done quickly and efficiently for years to come. When it comes to tools you need, NEIKO has your back.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.