Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Drive CrV Steel Locking Extension Bar Set, 3-Pieces, 3'', 6'', 10'' Size

  • Mfr # 00295A

  • Zoro # G221697246


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00295A
Zoro #
G221697246
UPC #
837013002956
Country of Origin
Taiwan, Province of China

Description

Professional-grade 3/8'' drive extension bars with unique socket locking mechanism. Heavy-duty hardened chrome vanadium steel provides extra strength and mirror-chrome finish. Set of the 3 most commonly-used extension bar sizes: 3 inches, 6 inches and 10 inches. Get the extended reach without losing sockets into appliances or machinery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.