Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' Drive CrV Steel SAE and Metric Spark Plug Socket Set, 5-Pieces

  • Mfr # 02500A

  • Zoro # G121697506


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02500A
Zoro #
G121697506
UPC #
816914023055
Country of Origin
Taiwan, Province of China

Description

The NEIKO Spark Plug Socket Set is a great tool for mechanics, homeowners or even do-it-yourselfers! Whether you're working on a car, motorcycle, or lawnmower, this spark plug set will get the job done. This features a premium grade rubber retaining ring that not only protects the ceramic insulator portion of your spark plug, but also securely holds the spark plug in place. So say goodbye to the days of dropping your spark plug in the engine bay or breaking your spark plug from dropping it. Along with the rubber retaining ring, the set also comes with adjustable sliding rails that features a ball bearing to conveniently secure and easily remove all your sockets. This convenient rail allows easy storage and keeps all your tools organized. And last but not least, buy with confidence knowing that the socket is constructed with Chrome Vanadium (Cr-V Steel) to ensure a long service life! SAE and METRIC sizes: 3/8 Drive SAE Sizes - 9/16, 5/8, 13/16 3/8 Inch, Metric Size 14, 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.