Zoro Homepage

4'x6' Super Duty Small Bungee Cargo Net with Detachable hooks, 16-Pieces

  • Mfr # 50971A

  • Zoro # G421697688


product price: $20.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50971A
Zoro #
G421697688
UPC #
816914023062
Country of Origin
China

Description

The NEIKO Universal Heavy-Duty Cargo Net is the perfect solution for securing all the storage on your vehicle. It comes with a heavy duty 5mm thick black Bungee Cords, which are constructed of super elastic natural rubber bands that give it excellent durability and UV Resistance for long term use. Although the cargo net’s standard dimensions sit at 4ft x 6ft, its stretch capability lets it expand up to 8ft x 12ft for maximum coverage! The specially designed 6 inch x 5 inch Grid Pattern can stretch and hold bulky and oversized objects, while the smaller grid pattern prevents small items from falling out. This makes it ideal for securing boxes, bags, or personal belongings in a pickup truck’s bed, hitch cargo carrier, or even the roof rack cargo basket. Along with the premium cargo net, it comes packaged with 16 pieces of detachable nylon hooks and 4 piece adjustable metal “D'' clip carabiners for use in a wide variety of ways. This cargo net is not vehicle specific and can accommodate most cars or trucks with hooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.