Shop NEIKO
See all product information
Create Account
4'x6' Super Duty Small Bungee Cargo Net with Detachable hooks, 16-Pieces
- Mfr # 50971A
- Zoro # G822983113
product price:
$
30.99
/ea
Key Features
Height
2.5 in
Length
10 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50971A
- Zoro #
- G822983113
- UPC #
- 816914023062
- Country of Origin
- China
Dimensions
- Height
- 2.5 in
- Length
- 10 in
- Width
- 8 in
Description
The NEIKO Universal Heavy-Duty Cargo Net is the perfect solution for securing all the storage on your vehicle. It comes with a heavy duty 5mm thick black Bungee Cords, which are constructed of super elastic natural rubber bands that give it excellent durability and UV Resistance for long term use. Although the cargo net’s standard dimensions sit at 4ft x 6ft, its stretch capability lets it expand up to 8ft x 12ft for maximum coverage! The specially designed 6 inch x 5 inch Grid Pattern can stretch and hold bulky and oversized objects, while the smaller grid pattern prevents small items from falling out. This makes it ideal for securing boxes, bags, or personal belongings in a pickup truck’s bed, hitch cargo carrier, or even the roof rack cargo basket. Along with the premium cargo net, it comes packaged with 16 pieces of detachable nylon hooks and 4 piece adjustable metal “D” clip carabiners for use in a wide variety of ways. This cargo net is not vehicle specific and can accommodate most cars or trucks with hooks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.