Zoro Homepage

5'' Adjustable Impact Spring Loaded Center Punch Tool

  • Mfr # 02638A

  • Zoro # G121697384


product price: $10.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02638A
Zoro #
G121697384
UPC #
837013026389
Country of Origin
Taiwan, Province of China

Description

NEIKO introduces our 5'' Automatic Center Hole Punch for making precise and accurate drill marks. When you’re on the job, you need an accurate way to mark surfaces for a drill or hammer to fasten in the necessary bolts or screws. A center hole punch helps you mark the precise spot for where you want to drill on a specific type of surface. Whether you need a hole puncher for heavy-duty metal, an awl tool for leather, or a hole marker for wood, plastic, or glass, this center hole punch can set a marker on any hard material. To use this device, activate it with a firm downward push on the cap, and the spring-loaded mechanism and steel awl tip will apply enough pressure to mark your surface. With a comfortable ball end, this tool allows you to get a firm grip as you mark your working materials. This center punch has a reinforced S2 steel tip and a chrome-plated shank body for intense impact force. The metal construction also prevents corrosion from dirt, grime, and oil. A cap at the top of this adjustable punch allows you to adjust it to the specific strike force you need. Our center hole punch is a handheld device, making it easy to transport from job to job. The versatility of this device allows you to use it for all kinds of jobs. You can use it as a window punch for vehicles or homes during an emergency, a metal marking pen, or an awl for working with leather. Whether you need our 5'' Automatic Center Hole Punch for dealing with automotive projects or you just want to add this tool to your equipment, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.