Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6'' Automatic Center Hole Punch with Adjustable One-Handed Spring Impact

  • Mfr # 02639A

  • Zoro # G221697154


product price: $13.31
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02639A
Zoro #
G221697154
UPC #
816914023277
Country of Origin
Taiwan, Province of China

Description

NEIKO presents our 02639A 6'' Automatic Center Hole Punch designed for punching, marking, scribing, and staking various surfaces. Each metal scribe puncher has a chrome-plated body for corrosion resistance and a hardened S2 steel tip that can withstand high-impact force and pressure. Our automatic drill-punch starter can be used on wood, metal, plastic, leather, and even glass for glass-breaking emergencies. You can also use this marking tool on machine parts to easily screw in fasteners. The adjustable cap lets you change the striking force at will, and the spring-driven action and S2 tip easily dimple a variety of materials. The knurled, nonslip surface lets you grip the center puncher with ease. To use, simply align the tip on the area where you would like to start your hole and push downward with the specific strike force you calibrated with the cap. You can carry this small heavy-duty one-hole punch in your toolbox or your pocket, and it is versatile enough to apply to any of your drilling projects. Use this punch-down tool as a hole marker to get the job done quickly and efficiently. Whether you need this automatic center punch for metal or for a home woodworking punch project, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.