6 in Pegboard Hook Organizer Kit, 50 Pack for Garage Organization
- Mfr # 53102A
- Zoro # G822982666
product price:
$
17.99
/ea
Key Features
Overall Width
7-1/4 in
Overall Depth
2-1/4 in
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53102A
- Zoro #
- G822982666
- UPC #
- 837013531029
- Country of Origin
- China
Dimensions
- Overall Width
- 7-1/4 in
- Overall Depth
- 2-1/4 in
- Overall Length
- 8 in
Description
NEIKO 53102A 6” peg board hooks include common J-style metal hooks compatible with peg board and shelving. Coated with a corrosion-resistant zinc-plated, Box of 50 4 inch hooks designed to fit 1/4 to 1/8-inch boards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.