60-600 Grit Hook and Loop Sanding Discs, 150-Pieces, 5 in Diameter
- Mfr # 11271A
- Zoro # G122982908
product price:Â
$
24.99
/ea
Key Features
Depth
6 in
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11271A
- Zoro #
- G122982908
- UPC #
- 816914023833
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Width
- 5 in
- Length
- 5 in
Description
Every Neiko orbital sandpaper discs assortment is designed with anti-static and anti-clogging to give you the most out of the premium quality aluminum oxide materials used when manufactured. These discs come with assorted sizes to give you a full range of sanding execution on the job. Each circular pad has the ability to give you the type of surface you are looking for on your workpiece. From woodworking, to paint, all the way up to metal projects, this sandpaper assortment will get you the desired finish you are trying to achieve every time. With a standard 5 in diameter, simply attach the hook and look backing pads to your orbital and let these guys do the work for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.