60 Piece Clevis Pins Assortment Kit, 3/32 in, 1/8 in, and 5/32 in Hole Sizes
- Mfr # 50414A
- Zoro # G522983048
product price:Â
$
14.99
/ea
Key Features
Length
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50414A
- Zoro #
- G522983048
- UPC #
- 837013504146
- Country of Origin
- China
Dimensions
- Length
- 8.25 in
Description
Clevis pins make a great tool addition for any small and general projects around the home. With this assorted set of Clevis pins, You no longer have to buy individual pins and worry about getting the right size and length. An important part to the clevis fastener system, The clevis pin works together with cotter pins (not included) to allow absorption of Lateral stress and provides free rotational movement of the supported object. With the high versatility of these pins, You can utilize them as fasteners that can securely fasten objects together and allow them to have freedom of movement. This set includes a wide variety of (SAE) Clevis pins for all your fastening needs around the home. The set comes with 3 hole sizes: 3/32 in-hole (4-3/1 X1 in, 4-1/4 x 1 in, 3-D/4x1-0.25 in, 4-1/4x1-0.5 in, 3-D/4x1-0.75 in, 3-D/4x2 in, 3-1/4x2-0.25 in, 3-D/4x2-1/2), 1/8-hole (3-5/16 X1 in, 3- 5/16 x 1-0.25 in, 4- 5/16 x1-0.5 in, 3-5/16x1-0.75 in, 2-5/16x2 in, 2-5/16 x2-0.25 in, 1-5/16x2-0.5 in, 2-5/16x2-0.75 in), 5/32 in-hole (4 - 3/8 x 1 in, 3 - 3/8 x 1-0.5 in, 2 - 3/8 x 2 in, 2 - 1/2 x 1-0.5 in)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.