Shop NEIKO
See all product information
Create Account
8 Piece Heavy Duty Gardening Tool Set for Home Garden Planting, Includes Gardening Tool Set Bag
- Mfr # 61090A
- Zoro # G622982590
product price:Â
$
34.15
/ea
Key Features
Depth
2.5 in
Length
13.5 in
Width
8.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61090A
- Zoro #
- G622982590
- UPC #
- 816914023307
- Country of Origin
- China
Dimensions
- Depth
- 2.5 in
- Length
- 13.5 in
- Width
- 8.75 in
Description
Have everything you need to get started on your very own garden with the NEIKO 61090A Gardening Bag. Keep your tools accessible and organized with this handy tote! It is made of 600D oxford fabric and includes pockets for each tool with elastics to hold them securely. This handy tool is perfect for transferring small plants into the earth. This claw rake is great for cultivating and loosening soil to make planting and weeding easy. Turn soil between plants without causing damage. This tool is perfect for removing dandelions, thistles, and other weeds. Prevent cuts and bruises with this pair of comfortable garden gloves. Includes: * 1pc pruning shears * 1pc garden trowel * 1pc transplanter trowel * 1pc weeder * 1pc hand rake * 1pc hand fork * 1pair garden gloves * 1pc garden tool bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.