Shop NEIKO
See all product information
Create Account
Adjustable Soldering Wire Station Stand with Dual Alligator Clips and a Heavy Base
- Mfr # 1902
- Zoro # G722982919
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Width
3 in
Depth
2.75 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1902
- Zoro #
- G722982919
- UPC #
- 837013019022
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Depth
- 2.75 in
- Length
- 5 in
Description
Helping hand tool with magnifier. Heavy duty cast iron base. 2-1/2-Inch, 2X magnifying glass for precision work without eyestrain. Dual alligator spring clamps hold work piece steady.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.