Shop NEIKO
See all product information
Create Account
Air Sand Blaster Gun for Remove Paint, Rust, Stains, and Grime on Surfaces
- Mfr # 30068A
- Zoro # G022982985
product price:Â
$
39.99
/ea
Key Features
Width
9.25 in
Depth
3.5 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30068A
- Zoro #
- G022982985
- UPC #
- 816914021181
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 9.25 in
- Depth
- 3.5 in
- Length
- 11.75 in
Description
The Neiko air Sandblaster gun is great for all your abrasive Blasting needs. Restore your industrial surfaces by ridding away stubborn discoloration, defects and corrosion from iron, steel and wood. Use it on your personal appliances, too - clear away unwanted grime on car rims, fences and bikes to restore your items back to life. The Blaster accepts a range of media to tackle any surfaces: sand of up to #100, glass beads, silicon carbide, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.