Shop NEIKO
See all product information
Create Account
Aluminum Oxide Flap Disc, 40 Grit, Flat Type #27, 10 Pack
- Mfr # 11106A
- Zoro # G822982673
product price:Â
$
19.99
/ea
Key Features
Width
4.75 in
Depth
4.5 in
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11106A
- Zoro #
- G822982673
- UPC #
- 816914023123
- Country of Origin
- China
Dimensions
- Width
- 4.75 in
- Depth
- 4.5 in
- Length
- 4.75 in
Description
The Neiko 11106A High Density Premium Aluminum Oxide Flap Disc can operate with a maximum speed of 13, 300 RPM. Each 40-grit flap disc in the 10-piece set is outfitted with an arbor size of 7/8-inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.