Zoro Homepage

Auto Body Repair Hammer and Dolly Set, 7-Piece

  • Mfr # 20730A

  • Zoro # G521697441


product price: $75.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20730A
Zoro #
G521697441
UPC #
816914024281
Country of Origin
China

Description

NEIKO presents our 20730A Auto-Body Fender-Repair Hammer and Dolly Set as the perfect car-repair tool kit for dings, dents, and other physical damage on your vehicles. This dolly and hammer set includes 3 different hammers and 4 dollies to help you manage auto repairs in the shop or at home. This kit includes a standard bumping hammer, a pick-and-finish hammer, and a reverse-curve hammer, all constructed with durable casting steel for maximum durability. Each hammer features a fiberglass handle with a soft rubber grip that helps you keep a comfortable firm hold with each swing. This kit also includes 4 dollies: a curved dolly, a utility dolly, a double-end hand dolly, and a shrink dolly. Use these dollies when you can’t swing the hammers. The dollies can flatten or shape the sheet metals you’re working with and can also be used as curved surfaces to place circular, curved, or dome-shaped metal. The set also comes with its own portable storage case with compartments for each piece. Keep this superior repair set in your toolbox in the garage, or take it with you to professional mechanic jobs to help mend physical auto-body damages. When it comes to tools you need, NEIKO has your back with our reliable and dependable equipment. Includes: 1 x Bumping Hammer 1 x Chisel Hammer 1 x Pick Hammer 1 x Heel Dolly 1 x Comma (Wedge) Dolly 1 x Universal (general Purpose) Dolly 1 x Double-Ended Dolly 1 x Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.