Car Battery Tester | 100 AMP 6 and 12 Volt Automotive Load Checker | CCA Analyzer
- Mfr # 40510A
- Zoro # G022982879
product price:Â
$
36.99
/ea
Key Features
Width (In.)
7.25 in
Depth (In.)
3.75 in
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40510A
- Zoro #
- G022982879
- UPC #
- 816914021488
- Country of Origin
- China
Dimensions
- Width (In.)
- 7.25 in
- Depth (In.)
- 3.75 in
- Length
- 12.5 in
Description
Suitable for 6 and 12 volt batteries. Fixed load current - 100 AMP. 100 AMP Load Test for 12V batteries up to 1,000 CCA. 50 AMP Load Test for 6V batteries up to 1,000 CCA. Hold load on 10 seconds, with test cycle of 10 seconds per test with 1 minute cool down, and 3 tests within 5 minutes maximum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.