Zoro Homepage

Combination Drill and Tap Bit Set with Quick Change Adapter, 13 Piece, SAE

  • Mfr # 10059A

  • Zoro # G221697383


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10059A
Zoro #
G221697383
UPC #
816914021129
Country of Origin
China

Description

The NEIKO 10059A Combination Drill- and Tap-Bit Set is a convenient 3-in-1 drill-bit set that lets you drill, tap, and countersink holes. These multipurpose bits are made from high-speed steel and are designed to ensure sharp, fast execution with superior results. Each bit in this tap and drill set has a 1/4'' hex shaft with a tapered end to prevent overtapping. The durable countersink bits will fit most drills and are built to withstand a lifetime of rugged use. This set offers 12 hex-shaft bits in SAE and metric sizes and 1 convenient quick-change adapter for effortless bit changes. The set includes bits in 6 SAE sizes: 6-32NC, 8-32NC, 10-24NC, 10-32NC, 12-24NC, and 1/4-20NC. It also includes bits in 6 metric sizes: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.25, and M10 x 1.5. Each bit in this drill tap set is precisely machined for exactness and inserts smoothly into the adapter or a drill. The bits easily drill through a wide variety of materials, including plastic, sheet metal, brass, copper, and more. Get the job done with one easy drill-bit set. Our tamper drill and tap pack comes with a sturdy molded plastic case that has a convenient swivel feature to securely hold each bit in place. These bits are perfect for jobs at home or work. If you need a multifunctional bit set to create the perfect holes, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.