Zoro Homepage

Combination Wrench Set, Raised Panel, Metric and SAE

  • Mfr # 03582A

  • Zoro # G021697569


product price: $19.15
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
03582A
Zoro #
G021697569
UPC #
816914025042
Country of Origin
China

Description

Introducing the NEIKO 03582A Combination Wrench Set, a 12-piece set of raised panel combo wrenches that includes both metric and standard sizes. Crafted from black oxide drop forged carbon steel, these wrenches are perfect for mechanics and other professionals looking for a reliable and durable tool set. This set also features an open-end wrench set in both SAE and MM sizes, as well as smaller box end wrench designs, so you know you'll have the right tool for any job. With this master wrench set at your disposal, you'll be prepared with just one roll up! SAE Sizes Included: 3/8'',7/16'',1/2'',9/16'',11/16'', & 3/4'' Metric Sizes Included: 8mm, 10mm, 12mm, 14mm, 16mm, & 18mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None