Come Along Winch, 2-Ton (4000 Lbs) Pulling Capacity, 7.2 Ft, 2 Hook, Heavy Duty Power Cable
- Mfr # 02252A
- Zoro # G122982755
product price:Â
$
36.99
/ea
Key Features
Overall Width
3 in
Overall Length
25.6 in
Overall Height
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02252A
- Zoro #
- G122982755
- UPC #
- 816914025738
- Country of Origin
- China
Dimensions
- Overall Width
- 3 in
- Overall Length
- 25.6 in
- Overall Height
- 5.1 in
Description
NEIKO presents the 02252A Heavy Duty Manual Come Along Cable Puller. This comealong manual winch is capable of pulling four thousand pounds. Convenient and portable enough to use in almost every situation, small enough to carry with one hand and light weight so you can fit it in your trunk. Pull large loads and vehicles of whatever you are stuck in. You can also use them for stretching fences, lifting objects, and lowering objects. Some more advanced uses are also pulling joints together, pulling frame of a new construction together during its raising, or straightening heavy panels while putting them in place. Works in the industrial and construction fields, on boats and ships. With its long hand operated ratchet lever winch gets all the leverage you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.