Shop NEIKO
See all product information
Create Account
Cordless Angle Grinder, 4 1/2-Inch with Variable Speed, 20V 4.0A Li-ion Rechargeable Battery
- Mfr # 10881A
- Zoro # G722982421
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Depth
5.75 in
Width
13 in
Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10881A
- Zoro #
- G722982421
- UPC #
- 816914023543
- Country of Origin
- China
Dimensions
- Depth
- 5.75 in
- Width
- 13 in
- Length
- 17 in
Description
The NEIKO 10881A Cordless Angle Grinder delivers heavy-duty power for all your angle-grinding needs. This grinder power tool features a brushless motor that provides no-load variable speeds of 6,500, 7,500, and 8,000 rpm to deliver high performance every time. The 4 1/2-inch blade diameter and 5/8-inch thread are perfect for cutting, finishing, removing, and grinding metal. This metal-cutting tool is battery powered by an included 20-volt 4.0-amp-hour lithium-ion battery, removing the hassle of cords and wires. It also comes with a 2.4-amp ETL-approved fast charger that keeps it ready for immediate use. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light lets you know when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This power angle grinder also features a spindle lock that helps you change out your wheels quickly and safely, and you can change the position of the handle for left- and right-hand use. It also comes with a variable-speed trigger and an electronic brake that gives you control of the tool pressure. Whether you need a metal grinder for machine parts or a new angle grinder to finish your construction jobs, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.