Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Angle Grinder, 4 1/2'' with Variable Speed, 20V 4.0A Li-ion Rechargeable Battery

  • Mfr # 10881A

  • Zoro # G921697553


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10881A
Zoro #
G921697553
UPC #
816914023543
Country of Origin
China

Description

The NEIKO 10881A Cordless Angle Grinder delivers heavy-duty power for all your angle-grinding needs. This grinder power tool features a brushless motor that provides no-load variable speeds of 6,500, 7,500, and 8,000 rpm to deliver high performance every time. The 4 1/2'' blade diameter and 5/8'' thread are perfect for cutting, finishing, removing, and grinding metal. This metal-cutting tool is battery powered by an included 20-volt 4.0-amp-hour lithium-ion battery, removing the hassle of cords and wires. It also comes with a 2.4-amp ETL-approved fast charger that keeps it ready for immediate use. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light lets you know when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This power angle grinder also features a spindle lock that helps you change out your wheels quickly and safely, and you can change the position of the handle for left- and right-hand use. It also comes with a variable-speed trigger and an electronic brake that gives you control of the tool pressure. Whether you need a metal grinder for machine parts or a new angle grinder to finish your construction jobs, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.