Zoro Homepage

Cordless Rotary Hammer Drill, Includes 20-Volt Li-ion Rechargeable Battery, Fast Charger

  • Mfr # 10882A

  • Zoro # G321697450


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10882A
Zoro #
G321697450
UPC #
816914023550
Country of Origin
China

Description

The NEIKO 10882A Cordless Rotary Hammer Drill delivers heavy-duty performance for all your fastening needs. It offers an SDS plus bit system and a brushless motor with a no-load speed of 1,400 rpm and an impact rate of 4,500 bpm. Our cordless hammer drill is battery powered by an included lithium-ion 20-volt 4.0-amp-hour battery, removing the hassle of cords and wires. It also comes with a fast charger to keep it ready for immediate use. Every NEIKO cordless power tool comes with overcharge protection for an efficient and long-lasting battery life. An energy indicator light lets you know when your battery is at 100%, 65%, and 25% so you know when to place the battery on the charger. This power hammer drill also has a built-in LED light near the head that can be switched on in dimly lit locations to help you see your work. This heavy-duty drill features a trigger with variable speed options that let you apply or lessen the pressure, and the handle on the front and back gives you ample leverage and grip while the tool is in use. Whether you need a concrete cordless drill or a hammer drill to finish your construction jobs, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.