Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowfoot Wrench Set 1/2'' and 3/8'' Dr. Metric, Flare Nut

  • Mfr # 03324A

  • Zoro # G321697153


product price: $56.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03324A
Zoro #
G321697153
UPC #
837013033240
Country of Origin
Taiwan, Province of China

Description

Extend The Reach of Your Wrenches The Neiko 15-piece Metric Crowfoot Wrench Set is designed for reaching metric fasteners in inaccessible spaces. Sometimes known as crowfoot adapters or flare nut wrenches, these specialty wrenches are open-ended discs, slipping easily over hex sided fasteners. Once in place, your existing ratchet, extender or torque wrench is attached to the crowfoot drive hole to drive fasteners. Wrenches in the set are made from extremely durable Chromium Molybdenum alloy steel, appear in common metric sizes from 8 mm to 24 mm, and are universally compatible with either 3/8'' or 1/2'' drive head tools. The Set Includes: 15 metric wrenches 3/8'' drive: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm 1/2'' drive: 21, 22, 24 mm 1 hard blow mold case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.