Dead Blow Hammer Set, 3-Piece Variety Pack, 1-1/2 LB Deadblow, 12oz Brass Cap, 16oz Ball-Peen
- Mfr # 02889A
- Zoro # G322982661
product price:Â
$
27.99
/ea
Key Features
Overall Length
16 in
Depth
8 in
Width
13.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02889A
- Zoro #
- G322982661
- UPC #
- 816914025608
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Depth
- 8 in
- Width
- 13.5 in
Description
Introducing NEIKO 02889A 3-Piece Deadblow Hammer Variety Pack, the ultimate collection-completing hammer set for every metalworker, machinist, mechanic, craftsman, and DIY enthusiast - our Dead Blow Hammer Kit is meticulously crafted to elevate your workmanship experience to new heights. Gone are the days of frustration and inefficiency; our comprehensive kit is designed to meet the diverse needs of professionals and hobbyists a like. At the heart of our kit lies the Dead Blow Hammer, engineered with precision and innovation to ensure unparalleled performance. Featuring a steel shot filled head, this hammer delivers a powerful blow that reduces the risk of surface damage and eliminates frustrating rebounds. Whether you're tackling auto body work, metal fabrication, or general repairs, the Dead Blow Hammer is a must-have addition to your toolkit. But that's not all - our kit also includes the 12 ounce (3/4 lbs) Brass Head Deadblow Hammer, a versatile tool designed to provide gentle yet effective non-marring and non-sparking impacts. Additionally, you get our 16 ounce (1lb) Ballpeen Deadblow Hammer which combines the metal shaping capabilities of a flat pein ball-peen hammer with the rebound reducing characteristics of a traditional dead blow hammer, perfect for peening metal, rounding off rivets, and loosening stubborn parts like brake rotors, delivering a powerful controlled strike with minimal vibration. Crafted with a unicast poly molded body, this rubber mallet ensures durability and longevity, preventing wear and tear between the head and handle. Say goodbye to sparks upon impact and surface marring - the Non-Marring Rubber Hammer is your go-to solution for delicate tasks that require precision and finesse. In addition to functionality, our kit prioritizes convenience and organization. The High Visibility Hammer features a bright color scheme that stands out in any toolbox, making it easy to locate and differentiate among other tools. Whether you're working in a busy garage or a cluttered workshop, our High Visibility Hammer ensures that you can always find the right tool for the job. But it doesn't end there - we've also prioritized ergonomics and comfort with our Comfort Grip handle. Featuring a diamond-textured non-slip grip, this handle ensures a secure and comfortable hold, even during extended use. Experience reduced fatigue and enhanced control as you tackle your toughest projects with confidence and ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.