Zoro Homepage

Diamond Drill Bit Set for Bottles, Pots, Marble, 5 Piece, 1/4'' Shank

  • Mfr # 00823A

  • Zoro # G421697718


product price: $7.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00823A
Zoro #
G421697718
UPC #
837013008231
Country of Origin
China

Description

NEIKO 00823A Diamond Hole Saw or also called diamond drill bits are designed to drill holes in glass, ceramics, porcelain, tile, ceramics, limestone, slate, marble, granite, stone, and fiberglass. This set comes with 5 of the most used sizes; 5/32'' (4mm), 1/4'' (6mm), 5/16'' (8mm), 3/8'' (10mm), and 1/2'' (12mm). These hole saws are made with alloy steel and have a slit on the side to help with entry of water and to cool your bit for a longer life. The slit is also used to remove any debris that may get stuck in the hole saw. Note: Please keep adding water to bit or surface that is being cut when in use to extend drill bits life. 5/32'' (4mm) 1/4'' (6mm) 5/16'' (8mm) 3/8'' (10mm) 1/2'' (12mm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.