Drywall Texture Sprayer, Air Texture Gun with 1.2 Gallon Hopper Gun, 3 Nozzles: 4 mm, 6 mm, 8 mm
- Mfr # 31227A
- Zoro # G124081906
product price:Â
$
39.99
/ea
Key Features
Overall Height
7.992 in
Overall Length
12.008 in
Overall Width
7.992 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31227A
- Zoro #
- G124081906
- UPC #
- 816914027046
- Country of Origin
- China
Dimensions
- Overall Height
- 7.992 in
- Overall Length
- 12.008 in
- Overall Width
- 7.992 in
Description
Professional Drywall Texture Sprayer - Air Powered Hopper Gun with 1.2 Gallon Capacity & 3 Nozzles Take your finishing projects to the next level with this high-performance drywall texture sprayer. Designed for both professionals and DIYers, this air-powered hopper gun delivers smooth, consistent texture for walls, ceilings, and even furniture applications. Whether you're applying knockdown, orange peel, popcorn, or stucco textures, this sprayer ensures reliable, even coverage with minimal effort. The large 1.2-gallon (4.5L) hopper allows for extended use without frequent refills, helping you work more efficiently and complete jobs faster. Built for durability, the sprayer features solid brass air-regulating components that stand up to repeated use job after job. The ergonomic easy-grip handle provides comfort during extended use, while the trigger lock control allows for steady, uniform spraying to achieve consistent texture results. Equipped with three interchangeable nozzles (4 mm, 6 mm, and 8 mm), this sprayer adapts easily to different material viscosities and spray patterns. The versatile design makes it ideal for use on both walls and ceilings, giving you flexibility across a wide range of applications. Key Features: Ideal for drywall texturing, furniture staining, and spray applications Large 1.2-gallon hopper for fewer interruptions Requires air compressor (1/4" NPT, 7 CFM air consumption) Durable brass components for long-term reliability Ergonomic grip with trigger lock for consistent results Includes 3 nozzle sizes for versatile application
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.