Zoro Homepage

E-Clip Remover & Installer Tool Set, 4 Piece, SAE, 1/4'' to 3/8''

  • Mfr # 01970A

  • Zoro # G421697619


product price: $17.99
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
01970A
Zoro #
G421697619
UPC #
837013019701
Country of Origin
Taiwan, Province of China

Description

5-piece dual operation tool has one end of tool releasing the e-clip while the other end of tool installs e-clip. Comes with one handle and 4 blades - sizes: 6 mm (1/4 inch), 7 mm (9/32 inch), 8 mm(5/16 inch) and 9 mm(3/8 inch). Each tool easily locks into the handle provided. Easy to use, safely remove and install e-clips without damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None