Zoro Homepage

Earmuffs, Clear

  • Mfr # 53925A

  • Zoro # G021697347


product price: $7.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53925A
Zoro #
G021697347
UPC #
837013539254
Country of Origin
Taiwan, Province of China

Description

These noise-blocking headphones for adults are sturdy, comfortable, and protective. When you’re on the job, workshop safety is the top priority. If you work around loud equipment like lawn mowers, drills, or saws, protective ear gear is vital. Help maintain your hearing and reduce the headache of constant loud noise with these earmuffs. Our earmuffs adhere to the ANSI standards S3.19-1974 and European standards CE EN-352 for hearing protection. They also offer a 26 dB Noise Reduction Rating (NRR), so you can rest assured that you’re using only the best. The adjustable headband easily fits any size head, and the swivel cups ensure that your ear is completely covered. The protective muffs are lightweight, and the ear pads are cushioned to offer maximum comfort. Even if you have to wear these earmuffs for full days on the job, you’ll stay headache-free and comfortable. No matter where your workday takes you, your ears will be protected without hassle or discomfort, and the durable plastic will last for years to come. The light and compact size makes these protective headphones easy to transport from job to job. From the garage to the workshop, our hearing-protection device will work anywhere. Add these muffs to your gear for comfortable, effective protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.