Zoro Homepage

Extra Long Allen Hex Bit Socket Set, SAE and Metric

  • Mfr # 10079A

  • Zoro # G921697454


product price: $49.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10079A
Zoro #
G921697454
UPC #
816914024274
Country of Origin
Taiwan, Province of China

Description

The NEIKO 10079A Extra Long Allen Hex Bit Socket Set of 18 Piece SAE and Metric commonly used allen head sizes for fitting on a ratchet. Each hex bit has your most common Allen head sizes to give you the versatility of finding the right fit for every job. Trust in NEIKO for your allen wrench socket needs! Extra long design allows bits to reach deep into hard to reach areas. Our durable S2 steel construction bit aids in reducing wear outs through multiple uses. Combined with a polished cr-v steel socket drive, our hex bit socket will provide maximum torque to tighten multiple types of fasteners. To give a little more detail about our precisely machined bits, they have chamfered ends (fancy word for a sloping edge). This is key to having it fit smoothly into fasteners and also protects not only the fasteners but your bits from wear and tear. Our socket set comes enclosed in a blow molded case to keep all your sockets organized. The sizes are embossed on the case as well as engraved on our sockets, so you never have to figure out what size you have. Included Sizes: SAE: 3/8'' drive sizes 1/8'', 5/32'', 3/16'', 7/32'', 1/4'' 9/32'', 5/16'', & 3/8'' METRIC: 3/8'' drive sizes 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, & 10 millimeter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.