Zoro Homepage

Extra Long Socket Bits and Deep Socket Set, Tamperproof Torx Plus Bits, E-Torx Sockets

  • Mfr # 10287A

  • Zoro # G921697201


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10287A
Zoro #
G921697201
UPC #
837013102878
Country of Origin
Taiwan, Province of China

Description

The Neiko 10287A premium S2 steel bits provide optimal strength and durability to unfasten intractable screws and the bit ends are sized for precise fitting. Our sockets are made of enduring Chrome-Vanadium. Set Includes: 14-piece Deep External Torx socket: 5-pc. 1/4 in. drive: E4, E5, E6, E7, E8 5-pc. 3/8 in. drive: E10, E11, E12, E14, E16 4-pc. 1/2 in. drive: E18, E20, E22, E24 17-piece Torx Bit Socket: 10-pc. 1/4 in. drive (2-3/4 inch): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30 5-pc. 3/8 in. drive (4-3/8 inch): T40, T45, T47, T50, T55 2-pc. 1/2 in. drive (5-1/2 inch): T60, T70 17-piece Torx Tamper Bit Socket: 10-pc. 1/4 in. drive (2-3/4 inch): TT6, TT7, TT8, TT9, TT10, TT15, TT20, TT25, TT27, TT30 5-pc. 3/8 in. drive (4-3/8 inch): TT40, TT45, TT47, TT50, TT55 2-pc. 1/2 in. drive (5-1/2 inch): TT60, TT70 12-piece Torx Plus bit socket: 7-pc. 1/4 in. drive (2-3/4 inch): TP8, TP10, TP15, TP20, TP25, TP27, TP30 4-pc. 3/8 in. drive (4-3/8 inch): TP40, TP45, TP47, TP50, TP55 1-pc. 1/2 in. drive (5-1/2 inch): TP60 Storage and carrying case included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.