Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Extension-Bar Set, 1/4'' and 3/8'' Drives, 2-Piece Set

  • Mfr # 00239A

  • Zoro # G521697458


product price: $7.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00239A
Zoro #
G521697458
UPC #
837013002390
Country of Origin
Taiwan, Province of China

Description

NEIKO introduces the Flexible Extension-Bar Set. This 2-piece kit comes with an 8'' extension flex bar with a 3/8'' drive and a 6'' extension flex bar with a 1/4'' drive. These long extension bars are made of durable high-quality chrome vanadium steel that can endure even the toughest fasteners. Each bar features a mirrored chrome finish for a professional look and easy removal of dirt and grime. The square-drive radius corners help reduce tool and socket wear over time. These bars are ideal for reaching narrow or hard-to-access areas to get to hidden nuts and bolts. The tightly coiled steel springs let you reach awkward spots up to 45Deg while maintaining great rotational torque transfer. The springs are protected from exterior elements by PVC sleeves, and the ball detent on each drive head allows you to securely latch the sockets without them dropping into machinery. Each extension bar can be used with power tools at low torque or with hand tools. Keep these extender tools in your toolbox at the auto shop or in your home garage. Whether you need long extension bars for your car lug nuts or new gear for your mechanic business, NEIKO has your back with our durable, dependable tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.