Shop NEIKO
See all product information
Create Account
Flexible Extension-Bar Set, 1/4-Inch and 3/8-Inch Drives, 2-Piece Set
- Mfr # 00239A
- Zoro # G422982738
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Overall Length
10.75 in
Depth
0.75 in
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00239A
- Zoro #
- G422982738
- UPC #
- 837013002390
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10.75 in
- Depth
- 0.75 in
- Width
- 2.75 in
Description
NEIKO introduces the Flexible Extension-Bar Set. This 2-piece kit comes with an 8-inch extension flex bar with a 3/8-inch drive and a 6-inch extension flex bar with a 1/4-inch drive. These long extension bars are made of durable high-quality chrome vanadium steel that can endure even the toughest fasteners. Each bar features a mirrored chrome finish for a professional look and easy removal of dirt and grime. The square-drive radius corners help reduce tool and socket wear over time. These bars are ideal for reaching narrow or hard-to-access areas to get to hidden nuts and bolts. The tightly coiled steel springs let you reach awkward spots up to 45 degrees while maintaining great rotational torque transfer. The springs are protected from exterior elements by PVC sleeves, and the ball detent on each drive head allows you to securely latch the sockets without them dropping into machinery. Each extension bar can be used with power tools at low torque or with hand tools. Keep these extender tools in your toolbox at the auto shop or in your home garage. Whether you need long extension bars for your car lug nuts or new gear for your mechanic business, NEIKO has your back with our durable, dependable tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.