Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forestry Helmet with Face Shield and Earmuffs, Hard Hat Safety Gear Equipment

  • Mfr # 53880A

  • Zoro # G621697396


product price: $29.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53880A
Zoro #
G621697396
UPC #
816914020955
Country of Origin
Taiwan, Province of China

Description

The NEIKO 53880A 5 in 1 Safety Helmet is well equipped to give you the protection, comfort, and convenience you need in a hard hat. The helmet provides complete face and ear protection during various types of work, such as forestry, construction, or other industrial jobs. It features a bright yellow color for high visibility while the earmuffs, visors and headband give you the ability to adjust, interchange, remove parts as needed. The flexible rear knob allows for a customizable fit on all head shapes and sizes. Product Features: - 5-in-1 design that allows multiple configurations: hard hat only, hard hat and polycarbonate visor, hard hat and mesh visor, hard hat and ear muffs, hard hat, ear muffs, and polycarbonate visor, hard hat, ear muffs, and mesh visor. - High strength, impact resistant helmet that’s equipped with a foam headband, soft plastic lining, and cushioned ear muffs for maximum comfort and wear - Noise reduction and hearing block of up to NRR 22 decibel and SNR 25.9 dB range for a variety of projects dealing with chainsaws, brush cutters, trimmers, demolition hammers - Lightweight, plastic visor and steel mesh visor provides a complete face shield and is interchangeable for a wide range of protection from hazardous debris, small particles, and liquid hazards during construction, tree care, or landscaping maintenance projects - Meets all ANSI S12.42/S3.19 standard and is CE EN352-3 approved for highest quality, safety, and performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.