Shop NEIKO
See all product information
Create Account
Handheld Electric Engraver Tool, 120V, Tungsten Carbide Tip for Metal, Wood, Glass & Plastic
- Mfr # 10576A
- Zoro # G322983101
product price:Â
$
18.99
/ea
Key Features
Overall Length
7.5 in
Width
4.5 in
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10576A
- Zoro #
- G322983101
- UPC #
- 816914020801
- Country of Origin
- China
Dimensions
- Overall Length
- 7.5 in
- Width
- 4.5 in
- Depth
- 2.5 in
Description
NEIKO introduces the 10576A Multi Purpose Handheld Etching Tool for all of your arts and crafts projects. Personalizing gifts, engraving names, and simple tool labeling can now be done at home with the hand held electric engraver. The replaceable tungsten carbide tip provides precise, clean strokes while staying sharp throughout multiple uses and you can easily adjust the depth of the needle with the adjustment knob. The 120-volt power of the engraver delivers over 7200 rpm making it powerful enough to engrave through different surfaces including wood, plastic, metal, and even glass. The soft rubber and lightweight construction gives you a natural pencil like grip so you can easily engrave simple names with two included stencils to even detailed art work applications. Unlike a laser engraver machine this tool uses a bit and hammer like style at a push of a button. There are many purposes to have a Neiko engraver in your everyday life. Most of the time, they use this to create a gift, personalize an item, show authenticity, or create a unique item to stand out from heir competitors. Engrave your Neiko sockets and tools with your initials to have a easier recovery process if misplaced or stolen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.